Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 225Mm 18Awg Leads Rd Au
Mfr # 2147632223
Zoro # G005922434
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214763
- Application Power, Wire-to-Wire
- Jacket Color Red
- Conductor Material Phosphor Bronze
- Spool Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632223
- Zoro # G005922434
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214763 |
Application | Power, Wire-to-Wire |
Jacket Color | Red |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Wire Gauge | 18 AWG |
Standards | UL 10002 |
Gender | Male-Pigtail |
Product Name | Micro-Fit 3.0 |
Plating min - Mating | 0.762µm |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond (KA26U)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PRM1000W24120S)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray (IFP14GY)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire