Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 150Mm 22Awg Leads Rd Sn
Mfr # 2147632102
Zoro # G505922743
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Standards UL 10002
- Conductor Material Phosphor Bronze
- Max. Amps 8.5A
- Wire Gauge 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632102
- Zoro # G505922743
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 22 |
Cable Length | 150.00mm |
Details
Jacket Color | Red |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Wire Gauge | 22 AWG |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Mating | Tin |
Plating min - Mating | 1.016µm |
Series | 214763 |
Gender | Male-Pigtail |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Application | Power, Wire-to-Wire |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 20 AWG (0.5mm2) No, PK200 (97 99 390)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire