Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 150Mm 22Awg Leads Rd Au
Mfr # 2147632202
Zoro # G905922299
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Wire Gauge 22 AWG
- Conductor Material Phosphor Bronze
- Standards UL 10002
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632202
- Zoro # G905922299
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Jacket Color | Red |
Wire Gauge | 22 AWG |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Max. Amps | 8.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 250A, 600V AC, Non-Indicating (JTD250)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYF8)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire