Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 150Mm 22Awg Leads Bk Sn
Mfr # 2147631102
Zoro # G405922317
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 22 AWG
- Standards UL 10002
- Max. Amps 8.5A
- Spool Length 150 mm
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631102
- Zoro # G405922317
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 150.00mm |
Details
Wire Gauge | 22 AWG |
Standards | UL 10002 |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Jacket Color | Black |
Series | 214763 |
Material - Plating Mating | Tin |
Application | Power, Wire-to-Wire |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Plating min - Mating | 1.016µm |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Pigtail |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK100 (V221 1/2-100)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire