Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 150Mm 20Awg Leads Bk Sn
Mfr # 2147631112
Zoro # G905922466
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 20 AWG
- Jacket Color Black
- Max. Amps 8.5A
- Spool Length 150 mm
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147631112
- Zoro # G905922466
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Wire Gauge | 20 AWG |
Jacket Color | Black |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire