Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 150Mm 18Awg Leads Rd Au
Mfr # 2147632222
Zoro # G305922493
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214763
- Application Power, Wire-to-Wire
- Standards UL 10002
- Wire Gauge 18 AWG
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632222
- Zoro # G305922493
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Details
Series | 214763 |
Application | Power, Wire-to-Wire |
Standards | UL 10002 |
Wire Gauge | 18 AWG |
Jacket Color | Red |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Product Name | Micro-Fit 3.0 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Gender | Male-Pigtail |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.762µm |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JLLS003)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire