Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 150Mm 18Awg Leads Bk Sn
Mfr # 2147631122
Zoro # G105922358
product price: $1.45
/ea
Sold in multiples of 150 for $217.50
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 10002
- Spool Length 150 mm
- Conductor Material Phosphor Bronze
- Jacket Color Black
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631122
- Zoro # G105922358
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Max. Amps | 8.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL GT 6C 616 SKT PLUG (GTC06AF1812S025LC)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 17.50A, 600V AC, Indicating (TCF17-1/2)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire