Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 150Mm 18Awg Leads Bk Au
Mfr # 2147631222
Zoro # G405922492
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214763
- Application Power, Wire-to-Wire
- Wire Gauge 18 AWG
- Spool Length 150 mm
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631222
- Zoro # G405922492
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214763 |
Application | Power, Wire-to-Wire |
Wire Gauge | 18 AWG |
Jacket Color | Black |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Max. Amps | 8.5A |
Single Ended | Yes |
Gender | Male-Pigtail |
Product Name | Micro-Fit 3.0 |
Plating min - Mating | 0.762µm |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- FUNCTIONAL DEVICES-RIB Solid Core, Adj Current Sensor, .50-150A (RIBXKA)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-YL)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire