Shop All Wire Terminals
Molex
MicroFit 3.0 M Crp Term Lse 30Au 20-30
Mfr # 43031-0009
Zoro # G4050161
product price: $0.24
/ea
Sold in multiples of 500 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Connection Material Phosphor Bronze
- Connection Type Male, Crimp or Compression
- Insulation Dia 1.85mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43031-0009
- Zoro # G4050161
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 24 to 20 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Male, Crimp or Compression |
Insulation Dia | 1.85mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 5 PK (MDQ-4)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- LIGHTING USA Insulated Ring Terminal - Yellow (LI2512709)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- JANDORF Term Spade Vinyl Ins .25 Stud 60847 (3400439)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- Molex Wire Terminals