Shop All Wire Terminals
Molex
MICROFIT 3.0 M CRP TERM CHN TIN 18AWG
Mfr # 43031-0021
Zoro # G4049601
product price: $0.06
/ea
Sold in multiples of 12000 for $720.00
$720.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Connection Type Male, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.85mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43031-0021
- Zoro # G4049601
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 18 AWG |
Connection Type | Male, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.85mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.80A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-8/10-R)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- ANCOR 22-18 Gauge - #8 Heat Shrink Spade Terminals - 100-Pack (313299)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (5WHH7)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- 3M 12-10 AWG Nylon Ring Terminal 5/16" Stud PK500 (MNG10-516R/SK)
- Molex Wire Terminals