Shop All Hazardous Location Plugs
Molex
Microfit 3.0 Floating Receptacle 8 Ckt
Mfr # 44133-0800
Zoro # G2765698
product price: $0.72
/ea
Sold in multiples of 150 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Receptacle
- Color - Resin Black
- Polarized to Mating Part Yes
- Pitch - Mating Interface 3.00mm
- Circuits (maximum) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44133-0800
- Zoro # G2765698
- Country of Origin China
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
Color - Resin | Black |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.00mm |
Circuits (maximum) | 8 |
Number of Rows | 2 |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Panel Mount | Yes |
UL | E29179 |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5100)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices