Shop All Hazardous Location Plugs
Molex
Microfit 3.0 Floating Receptacle 6 Ckt
Mfr # 44133-0600
Zoro # G2764849
product price: $0.61
/ea
Sold in multiples of 200 for $122.00
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E29179
- Number of Rows 2
- Material - Resin Polyester
- CSA LR19980
- Pitch - Mating Interface 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44133-0600
- Zoro # G2764849
- Country of Origin China
- Category Hazardous Location Plugs
Details
UL | E29179 |
Number of Rows | 2 |
Material - Resin | Polyester |
CSA | LR19980 |
Pitch - Mating Interface | 3.00mm |
Color - Resin | Black |
Circuits (maximum) | 6 |
Panel Mount | Yes |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- SQUARE D Neutral Assembly Insulated Groundable (SN225KA)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices