Shop All Hazardous Location Plugs
Molex
Microfit 3.0 Floating Receptacle 4 Ckt
Mfr # 44133-0400
Zoro # G2765031
product price: $0.62
/ea
Sold in multiples of 250 for $155.00
$155.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- Polarized to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 3.00mm
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44133-0400
- Zoro # G2765031
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 3.00mm |
Gender | Receptacle |
Panel Mount | Yes |
UL | E29179 |
Flammability | 94V-0 |
Material - Resin | Polyester |
Number of Rows | 2 |
CSA | LR19980 |
Circuits (maximum) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- QUICKCABLE Stud Extension, 3/8" (6029-2001)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs