Shop All Hazardous Location Plugs
Molex
Microfit 3.0 Floating Receptacle 22 Ckt
Mfr # 44133-2200
Zoro # G2766002
product price: $2.25
/ea
Sold in multiples of 65 for $146.25
$146.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-0
- UL E29179
- Pitch - Mating Interface 3.00mm
- Circuits (maximum) 22
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44133-2200
- Zoro # G2766002
- Country of Origin China
- Category Hazardous Location Plugs
Details
Flammability | 94V-0 |
UL | E29179 |
Pitch - Mating Interface | 3.00mm |
Circuits (maximum) | 22 |
Gender | Receptacle |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Number of Rows | 2 |
Material - Resin | Polyester |
Panel Mount | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65342)
- SPORTSMAN Generator Power Inlet Box - 30 Amp (GPIB30)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices