Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 75Mm 22Awg Leads Rd Sn
Mfr # 2147612101
Zoro # G005922403
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8.5A
- Conductor Material Phosphor Bronze
- Wire Gauge 22 AWG
- Spool Length 75 mm
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612101
- Zoro # G005922403
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 75.00mm |
Details
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Wire Gauge | 22 AWG |
Jacket Color | Red |
Standards | UL 10002 |
Termination Interface Style | Crimp or Compression |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Plating min - Mating | 1.016µm |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- SQUARE D 2.5-4.0A Overload Relay (LRD08)
- SQUARE D Molded Case Circuit Breaker, BDL Series 70A, 3 Pole, 347/600V AC, B Curve (BDL36070)
- INTERMATIC Timer, Spring Wound, 30 Min, Hold Feature (FD30MHW)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Molex High Temperature Lead Wire