Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 75Mm 22Awg Leads Rd Au
Mfr # 2147612201
Zoro # G705922420
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Standards UL 10002
- Conductor Material Phosphor Bronze
- Max. Amps 8.5A
- Spool Length 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612201
- Zoro # G705922420
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Jacket Color | Red |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Wire Gauge | 22 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50 (COV0909Z1)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 500 (TY29MX)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire