Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 75Mm 20Awg Leads Rd Au
Mfr # 2147612211
Zoro # G105922396
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductor Material Phosphor Bronze
- Jacket Color Red
- Max. Amps 8.5A
- Spool Length 75 mm
- Wire Gauge 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612211
- Zoro # G105922396
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Conductor Material | Phosphor Bronze |
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 20 AWG |
Standards | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 25 A (CB211-25)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T250D4)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire