Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 75Mm 20Awg Leads Bk Sn
Mfr # 2147611111
Zoro # G205922623
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 10002
- Jacket Color Black
- Conductor Material Phosphor Bronze
- Spool Length 75 mm
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147611111
- Zoro # G205922623
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 20 |
Cable Length | 75.00mm |
Details
Standards | UL 10002 |
Jacket Color | Black |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Wire Gauge | 20 AWG |
Plating min - Mating | 1.016µm |
Single Ended | Yes |
Material - Plating Mating | Tin |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Series | 214761 |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Micro-Fit 3.0 |
Termination Interface Style | Crimp or Compression |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- GAMPAK STRAP RIGID 1-1/2"" 1HOLE (49904)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire