Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 75Mm 20Awg Leads Bk Au
Mfr # 2147611211
Zoro # G605922711
product price: $1.35
/ea
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 75 mm
- Max. Amps 8.5A
- Standards UL 10002
- Wire Gauge 20 AWG
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147611211
- Zoro # G605922711
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 20 |
Details
Max. Amps | 8.5A |
Standards | UL 10002 |
Wire Gauge | 20 AWG |
Jacket Color | Black |
Conductor Material | Phosphor Bronze |
Series | 214761 |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.762µm |
Product Name | Micro-Fit 3.0 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 60A, 250V AC, Non-Indicating (FLNR060)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In, 3PK (AG114R-3)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1022)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- Molex High Temperature Lead Wire