Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 75Mm 18Awg Leads Rd Sn
Mfr # 2147612121
Zoro # G505922231
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 AWG
- Jacket Color Red
- Standards UL 10002
- Conductor Material Phosphor Bronze
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612121
- Zoro # G505922231
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Wire Gauge | 18 AWG |
Jacket Color | Red |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1" x 3ft (WL-J-NCW-Z-100-3FT-BK/WT)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 3P (HBL7863D)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- Molex High Temperature Lead Wire