Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 75Mm 18Awg Leads Bk Au
Mfr # 2147611221
Zoro # G705922734
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 10002
- Spool Length 75 mm
- Jacket Color Black
- Wire Gauge 18 AWG
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147611221
- Zoro # G705922734
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Standards | UL 10002 |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 2 Pole, 240V AC (QBL22150)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- TAYMAC Weatherproof Cover, Weatherproof box/cover Accessory, 1 Gang, Polycarbonate, Cover (MM720C)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Molex High Temperature Lead Wire