Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 450Mm 22Awg Leads Rd Au
Mfr # 2147612205
Zoro # G605922384
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Max. Amps 8.5A
- Spool Length 450 mm
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612205
- Zoro # G605922384
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Max. Amps | 8.5A |
Jacket Color | Red |
Standards | UL 10002 |
Wire Gauge | 22 AWG |
Conductor Material | Phosphor Bronze |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Plating min - Mating | 0.762µm |
Single Ended | Yes |
Product Name | Micro-Fit 3.0 |
Gender | Female-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 25 ft. L (FT3GY25)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280CP)
- TEMPCO Wire, High Temperature (LDWR-1011)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire