Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 450Mm 22Awg Leads Bk Au
Mfr # 2147611205
Zoro # G205922708
Sold in multiples of 1250 for $1,737.50
$1,737.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductor Material Phosphor Bronze
- Standards UL 10002
- Wire Gauge 22 AWG
- Max. Amps 8.5A
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147611205
- Zoro # G205922708
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 22 |
Details
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Wire Gauge | 22 AWG |
Max. Amps | 8.5A |
Jacket Color | Black |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Series | 214761 |
Single Ended | Yes |
Product Name | Micro-Fit 3.0 |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.762µm |
Gender | Female-Pigtail |
Application | Power, Wire-to-Board, Wire-to-Wire |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Standard Room Sensor wOverride Adjust (ASM01643)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118M12)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire