Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 450Mm 20Awg Leads Rd Sn
Mfr # 2147612115
Zoro # G205922234
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Max. Amps 8.5A
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612115
- Zoro # G205922234
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 450.00mm |
Wire Size (AWG) | 20 |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Max. Amps | 8.5A |
Standards | UL 10002 |
Wire Gauge | 20 AWG |
Conductor Material | Phosphor Bronze |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Micro-Fit 3.0 |
Plating min - Mating | 1.016µm |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1D09P7)
- SQUARE D NQ Panelboard, line lug cover, LA/LH, IP2X (LALLC)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire