Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 450Mm 20Awg Leads Rd Au
Mfr # 2147612215
Zoro # G705922529
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8.5A
- Wire Gauge 20 AWG
- Standards UL 10002
- Spool Length 450 mm
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612215
- Zoro # G705922529
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Details
Max. Amps | 8.5A |
Wire Gauge | 20 AWG |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Jacket Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- HUBBELL Wallplt Cvr Vrt Tgl Wht 1G 15A (5121-1)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 277VAC L7-15R BK (HBL4760)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire