Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 450Mm 20Awg Leads Bk Sn
Mfr # 2147611115
Zoro # G205922616
Sold in multiples of 3000 for $2,970.00
$2,970.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material Phosphor Bronze
- Standards UL 10002
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147611115
- Zoro # G205922616
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Jacket Color | Black |
Wire Gauge | 20 AWG |
Max. Amps | 8.5A |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Product Name | Micro-Fit 3.0 |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (Fluke-892583/15A)
- NVENT CADDY Conduit Clip, Spring Steel (812MF)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: Yes (XTCR009B21C)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire