Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 450Mm 20Awg Leads Bk Au
Mfr # 2147611215
Zoro # G105922716
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 450 mm
- Standards UL 10002
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147611215
- Zoro # G105922716
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 20 |
Cable Length | 450.00mm |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 10002 |
Jacket Color | Black |
Max. Amps | 8.5A |
Wire Gauge | 20 AWG |
Conductor Material | Phosphor Bronze |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Micro-Fit 3.0 |
Material - Plating Mating | Gold |
Gender | Female-Pigtail |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Termination | Tin |
Plating min - Mating | 0.762µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, 3 Term On/Off, Green, 25A, 12V (82-0304)
- JANDORF Push Switch Spst 2Term (61036)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF002)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire