Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 450Mm 18Awg Leads Rd Sn
Mfr # 2147612125
Zoro # G605922438
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material Phosphor Bronze
- Wire Gauge 18 AWG
- Spool Length 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147612125
- Zoro # G605922438
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Phosphor Bronze |
Wire Gauge | 18 AWG |
Standards | UL 10002 |
Max. Amps | 8.5A |
Jacket Color | Red |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Female-Pigtail |
Plating min - Mating | 1.016µm |
Product Name | Micro-Fit 3.0 |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Single Ended | Yes |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-5007)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire