Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 450Mm 18Awg Leads Rd Au
Mfr # 2147612225
Zoro # G005922519
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 10002
- Conductor Material Phosphor Bronze
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612225
- Zoro # G005922519
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 450.00mm |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Wire Gauge | 18 AWG |
Max. Amps | 8.5A |
Jacket Color | Red |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Single Ended | Yes |
Product Name | Micro-Fit 3.0 |
Plating min - Mating | 0.762µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- OMRON 24V-Dc Plug-In Relay (G7SA-3A1B)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NBK)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire