Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 300Mm 22Awg Leads Rd Sn
Mfr # 2147612104
Zoro # G605922230
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8.5A
- Conductor Material Phosphor Bronze
- Spool Length 300 mm
- Wire Gauge 22 AWG
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612104
- Zoro # G605922230
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 300.00mm |
Details
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Wire Gauge | 22 AWG |
Standards | UL 10002 |
Jacket Color | Red |
Application | Power, Wire-to-Board, Wire-to-Wire |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Plating min - Mating | 1.016µm |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Product Name | Micro-Fit 3.0 |
Gender | Female-Pigtail |
Series | 214761 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- POWER FIRST Cord Adapter, 20A, L14-20, L5-20 (4FZZ3)
- SOUTHWIRE Tri-Source Multi-Outlet Extension Cord, 12/3 Stw, L 2', Amps 15, Yellow (4112)
- NVENT HOFFMAN Conduit Hole Seal, 4.12 In Hole, Steel (AS350)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire