Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 300Mm 22Awg Leads Rd Au
Mfr # 2147612204
Zoro # G505922392
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material Phosphor Bronze
- Wire Gauge 22 AWG
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147612204
- Zoro # G505922392
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 300.00mm |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Phosphor Bronze |
Wire Gauge | 22 AWG |
Jacket Color | Red |
Max. Amps | 8.5A |
Standards | UL 10002 |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Product Name | Micro-Fit 3.0 |
Plating min - Mating | 0.762µm |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White (DS115OW)
- SQUARE D Panelboard Cover, Surface (NC32S)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire