Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 300Mm 22Awg Leads Bk Au
Mfr # 2147611204
Zoro # G005922687
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 22 AWG
- Jacket Color Black
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147611204
- Zoro # G005922687
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 22 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 22 AWG |
Jacket Color | Black |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Max. Amps | 8.5A |
Material - Plating Mating | Gold |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 0.762µm |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire