Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 300Mm 20Awg Leads Bk Au
Mfr # 2147611214
Zoro # G905922640
product price: $1.35
/ea
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 10002
- Conductor Material Phosphor Bronze
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147611214
- Zoro # G905922640
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Jacket Color | Black |
Wire Gauge | 20 AWG |
Max. Amps | 8.5A |
Plating min - Mating | 0.762µm |
Gender | Female-Pigtail |
Product Name | Micro-Fit 3.0 |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Mating | Gold |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CL)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1023)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire