Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 300Mm 18Awg Leads Rd Sn
Mfr # 2147612124
Zoro # G605922469
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 10002
- Jacket Color Red
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147612124
- Zoro # G605922469
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 300.00mm |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 10002 |
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 1.016µm |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Material - Plating Mating | Tin |
Product Name | Micro-Fit 3.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- BLUE SEA SYSTEMS Blue Sea 5006100 MAXI Fuse Block - 30-80A (5006100)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1024)
- Molex High Temperature Lead Wire