Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 300Mm 18Awg Leads Rd Au
Mfr # 2147612224
Zoro # G405922546
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Max. Amps 8.5A
- Standards UL 10002
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147612224
- Zoro # G405922546
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 18 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Max. Amps | 8.5A |
Standards | UL 10002 |
Jacket Color | Red |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Product Name | Micro-Fit 3.0 |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Mating | Gold |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.762µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Female Connector Assembly (CS8164)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire