Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 225Mm 22Awg Leads Rd Au
Mfr # 2147612203
Zoro # G605922391
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Phosphor Bronze
- Standards UL 10002
- Max. Amps 8.5A
- Jacket Color Red
- Spool Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612203
- Zoro # G605922391
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Max. Amps | 8.5A |
Jacket Color | Red |
Wire Gauge | 22 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/10-R)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- POWERZONE Light Safety Magnetc Led Amber (35705)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire