Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 225Mm 20Awg Leads Rd Sn
Mfr # 2147612113
Zoro # G905922275
Sold in multiples of 150 for $223.50
$223.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Spool Length 225 mm
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147612113
- Zoro # G905922275
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 20 |
Cable Length | 225.00mm |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 20 AWG |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Product Name | Micro-Fit 3.0 |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire