Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 225Mm 20Awg Leads Rd Au
Mfr # 2147612213
Zoro # G305922349
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 10002
- Wire Gauge 20 AWG
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612213
- Zoro # G305922349
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 225.00mm |
Wire Size (AWG) | 20 |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 10002 |
Wire Gauge | 20 AWG |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Jacket Color | Red |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Product Name | Micro-Fit 3.0 |
Single Ended | Yes |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.762µm |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 2 Channel - Rubber - 1.25" H x 1.25" W Channels - Black Base / Yellow Lid (CP9987)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire