Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 225Mm 20Awg Leads Bk Sn
Mfr # 2147611113
Zoro # G605922599
product price: $1.45
/ea
Sold in multiples of 75 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Max. Amps 8.5A
- Jacket Color Black
- Wire Gauge 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147611113
- Zoro # G605922599
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 20 |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Max. Amps | 8.5A |
Jacket Color | Black |
Wire Gauge | 20 AWG |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | Micro-Fit 3.0 |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Plating min - Mating | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- SQUARE D Molded Case Circuit Breaker, BDA Series 70A, 3 Pole, 277/480V AC, B Curve (BDA34070Y)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- Molex High Temperature Lead Wire