Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 225Mm 18Awg Leads Rd Sn
Mfr # 2147612123
Zoro # G605922445
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 225 mm
- Max. Amps 8.5A
- Jacket Color Red
- Standards UL 10002
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147612123
- Zoro # G605922445
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Max. Amps | 8.5A |
Jacket Color | Red |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Wire Gauge | 18 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- CANTEX Male Adapter, 3 In Conduit, PVC (5140110)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- BRIGGS & STRATTON Carburetor (593599)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Molex High Temperature Lead Wire