Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 225Mm 18Awg Leads Rd Au
Mfr # 2147612223
Zoro # G905922572
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 225 mm
- Conductor Material Phosphor Bronze
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147612223
- Zoro # G905922572
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 18 |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Phosphor Bronze |
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 18 AWG |
Standards | UL 10002 |
Gender | Female-Pigtail |
Plating min - Mating | 0.762µm |
Material - Plating Mating | Gold |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Product Name | Micro-Fit 3.0 |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19GN0T5E045)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Receptacle (8200-SGW)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire