Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 225Mm 18Awg Leads Bk Sn
Mfr # 2147611123
Zoro # G705922574
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Black
- Spool Length 225 mm
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147611123
- Zoro # G705922574
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 18 |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Product Name | Micro-Fit 3.0 |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Plating min - Mating | 1.016µm |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Green, Nylon Jacket, PVC Insulation (55611506)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire