Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 150Mm 22Awg Leads Bk Au
Mfr # 2147611202
Zoro # G905922480
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8.5A
- Conductor Material Phosphor Bronze
- Jacket Color Black
- Spool Length 150 mm
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147611202
- Zoro # G905922480
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Jacket Color | Black |
Standards | UL 10002 |
Wire Gauge | 22 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- AMPHENOL ER 24C 2416 SKT RECP (MS3101A2428S)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1011)
- Molex High Temperature Lead Wire