Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 150Mm 20Awg Leads Rd Au
Mfr # 2147612212
Zoro # G405922379
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Max. Amps 8.5A
- Wire Gauge 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612212
- Zoro # G405922379
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 150.00mm |
Wire Size (AWG) | 20 |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 20 AWG |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Circuits (Loaded) | 1 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Mating | Gold |
Single Ended | Yes |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Plating min - Mating | 0.762µm |
Product Name | Micro-Fit 3.0 |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1013)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- Molex High Temperature Lead Wire