Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-S 150Mm 18Awg Leads Rd Au
Mfr # 2147612222
Zoro # G905922565
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214761
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Conductor Material Phosphor Bronze
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147612222
- Zoro # G905922565
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214761 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Wire Gauge | 18 AWG |
Max. Amps | 8.5A |
Product Name | Micro-Fit 3.0 |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Plating min - Mating | 0.762µm |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Single Ended | Yes |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire