Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-F 75Mm 18Awg Leads Bk Au
Mfr # 2147601221
Zoro # G905922503
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214760
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 75 mm
- Conductor Material Phosphor Bronze
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147601221
- Zoro # G905922503
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 75.00mm |
Details
Series | 214760 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Max. Amps | 8.5A |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Gender | Female-Female |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Single Ended | No |
Material - Plating Mating | Gold |
Plating min - Mating | 0.762µm |
Product Name | Micro-Fit 3.0 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire