Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-F 450Mm 18Awg Leads Rd Au
Mfr # 2147602225
Zoro # G005922380
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214760
- Application Power, Wire-to-Board, Wire-to-Wire
- Max. Amps 8.5A
- Conductor Material Phosphor Bronze
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147602225
- Zoro # G005922380
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 18 |
Cable Length | 450.00mm |
Details
Series | 214760 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Jacket Color | Red |
Wire Gauge | 18 AWG |
Material - Plating Mating | Gold |
Plating min - Mating | 0.762µm |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Product Name | Micro-Fit 3.0 |
Gender | Female-Female |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recept Dplx Tp/Rs 15A 2P 3W Sg (TR1107SG-SP-L)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-35)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire