Shop All High Temperature Lead Wire
Molex
Microfit 3.0 F-F 225Mm 18Awg Leads Rd Au
Mfr # 2147602223
Zoro # G605922407
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214760
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 10002
- Wire Gauge 18 AWG
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147602223
- Zoro # G605922407
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 18 |
Details
Series | 214760 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 10002 |
Wire Gauge | 18 AWG |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Jacket Color | Red |
Plating min - Mating | 0.762µm |
Material - Plating Termination | Tin |
Single Ended | No |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Female-Female |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Product Name | Micro-Fit 3.0 |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 1 (BEB6232)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLKR.250)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire