Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 DR Recept 22Ckt HF
Mfr # 43025-2208
Zoro # G4045024
product price: $2.15
/ea
Sold in multiples of 60 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Flammability 94V-0
- Pitch - Mating Interface 3.00mm
- Polarized to Mating Part Yes
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43025-2208
- Zoro # G4045024
- Country of Origin China
- Category Hazardous Location Plugs
Details
Number of Rows | 2 |
Flammability | 94V-0 |
Pitch - Mating Interface | 3.00mm |
Polarized to Mating Part | Yes |
Gender | Receptacle |
UL | E29179 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Circuits (maximum) | 22 |
Material - Resin | Nylon |
Color - Resin | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (VF14)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 50A, 600V AC, Non-Indicating (JTD050)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices