Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 DR Recept 18Ckt GW
Mfr # 43025-1810
Zoro # G4035583
product price: $0.83
/ea
Sold in multiples of 2000 for $1,660.00
$1,660.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- Polarized to Mating Part Yes
- Circuits (maximum) 18
- CSA LR19980
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43025-1810
- Zoro # G4035583
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Polarized to Mating Part | Yes |
Circuits (maximum) | 18 |
CSA | LR19980 |
Material - Resin | Nylon |
Glow-Wire Capable | Yes |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
UL | E29179 |
Number of Rows | 2 |
Pitch - Mating Interface | 3.00mm |
Flammability | 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Straight PVC Liquid Tight Connector, 25PK (NLT75)
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg (3446)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs